KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Plug In Circuit Breaker 40A 120VAC

GENERAL ELECTRIC| Zoro #: G0704952| Mfr #: THQL1140

$25.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: THQL
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704952 Mfr #: THQL1140
Width: 1.00"Series: THQL
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 1.00"Circuit Breaker Type: Standard
Amps: 40Terminal Connection: Lug
Max. Wire Size: 3 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.37"Standards: UL File E11592, GSA Compliance
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 1.00 In., Width 1.00 In., Depth 2.37 In., Standards UL File E11592, GSA Compliance, Max. AIR Rating 10 kA

Reviews