Ge
Miniature Circuit Breaker, 40A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series
Mfr # THQP240
Zoro # G0297026
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP215
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP230
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP220
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2115
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, THHQL Series THHQL1130
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THQC Series THQC1120WL
- GE Molded Case Circuit Breaker, 45A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEY245
- GE Molded Case Circuit Breaker, 70A, 347/600V AC, 3 Pole, Free Standing Mounting Style, FBH Series FBH36TE070R
- GE Molded Case Circuit Breaker, 90A, 480V AC, 2 Pole, Bolt On Mounting Style, TED Series TED124090WL
- SQUARE D Miniature Circuit Breaker, 60A, 120/240V AC, 2 Pole, Plug In Mounting Style QO260C
- SIEMENS Circuit Breaker, 30A, 2 Pole, QD Series D230
- Ge Circuit Breakers