DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P Standard Plug In Circuit Breaker 45A 120VAC

GENERAL ELECTRIC| Zoro #: G0956751| Mfr #: THQP145

$11.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.28"
Min. Wire Size: 8 AWG
Series: THQP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956751 Mfr #: THQP145
Length: 3.28"Min. Wire Size: 8 AWG
Series: THQPItem: Plug In Circuit Breaker
AC Voltage Rating: 120VACWidth: 0.50"
Terminal Connection: LugMax. AIR Rating: 10 kA
Standards: ULMax. Wire Size: 4 AWG
For Use With: GE PanelboadsCircuit Breaker Type: Standard
Depth: 2.38"Amps: 45
Number of Poles: 1DC Voltage Rating: Not Rated
Country of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 45, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQP, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG, Length 3.28 In., Width 0.50 In., Depth 2.38 In., Standards UL, Max. AIR Rating 10 kA

Reviews