3P Standard Circuit Breaker 45A 347/600VAC

GENERAL ELECTRIC| Zoro #: G1040627| Mfr #: FBH36TE045R

$2739.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 3
Series: FBH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040627 Mfr #: FBH36TE045R
Width: 4.10"Phase: 3
Series: FBHAC Voltage Rating: 347/600VAC
Circuit Breaker Type: StandardDC Voltage Rating: Not Rated
Mounting: Free StandingTrip Type: Thermal Magnetic
Amps: 45Terminal Connection: Lug
Height: 6.50"Instantaneous Trip: Fixed
Max. Wire Size: 10 AWGNumber of Poles: 3
Item: Circuit BreakerFrame Size: 100A/FB
For Use With: GE PanelboadsDepth: 3.80"
Phase Connection: ABCStandards: UL listed, CUL listed
Min. Wire Size: 14 AWGCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 45, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 100kA, Phase Connection ABC, Mounting Free Standing, Height 6.50 In., Width 4.10 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews