BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Circuit Breaker 45A 600VAC

GENERAL ELECTRIC| Zoro #: G0243442| Mfr #: TED136045WL

$842.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL listed, CSA certifiedAmps: 45Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243442 Mfr #: TED136045WL
Standards: UL listed, CSA certifiedAmps: 45
Phase Connection: ABCDepth: 3.40"
Instantaneous Trip: FixedMounting: Bolt On Panelboard
Item: Circuit BreakerWidth: 4.10"
Circuit Breaker Type: StandardHeight: 6.30"
Number of Poles: 3DC Voltage Rating: 500VDC
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Terminal Connection: Line/Load Lug
AC Voltage Rating: 600VACFrame Size: 150A/TED
Phase: 3For Use With: GE Panelboads
Series: TEDMax. AIR Rating: 14 kA
Max. Wire Size: 3 AWG (Cu), 1 AWG (Al)Trip Type: Thermal Magnetic
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 45, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14 kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 3 AWG (Cu), 1 AWG (Al), Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews