BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Plug In Circuit Breaker 50A 120/240VAC

GENERAL ELECTRIC| Zoro #: G2034505| Mfr #: THQP250

$14.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"Circuit Breaker Type: StandardNumber of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034505 Mfr #: THQP250
Width: 1.00"Circuit Breaker Type: Standard
Number of Poles: 2DC Voltage Rating: Not Rated
Max. Wire Size: 4 AWGStandards: UL
Terminal Connection: LugDepth: 2.38"
Length: 3.28"AC Voltage Rating: 120/240VAC
Series: THQPItem: Plug In Circuit Breaker
Min. Wire Size: 8 AWGAmps: 50
For Use With: GE PanelboadsCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQP, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL, Max. AIR Rating 10kA

Reviews