2P Standard Circuit Breaker 50A 480VAC

GENERAL ELECTRIC| Zoro #: G1202582| Mfr #: TED124050WL

$578.00 /ea

This item ships free. Details.Standard ground shipping.
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)Instantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.


Zoro #: G1202582 Mfr #: TED124050WL
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Instantaneous Trip: FixedSeries: TED
Item: Circuit BreakerHeight: 6.30"
Terminal Connection: Line/Load LugWidth: 2.70"
Frame Size: 150A/TEDFor Use With: GE Panelboads
Max. AIR Rating: 18 kAStandards: UL listed, CSA certified
Max. Wire Size: 3 AWG (Cu), 1 AWG (Al)Mounting: Bolt On Panelboard
Circuit Breaker Type: StandardDepth: 3.40"
Amps: 50Number of Poles: 2
DC Voltage Rating: 250VDCPhase: 1
AC Voltage Rating: 480VACCountry of Origin (subject to change): United States


Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 18 kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 3 AWG (Cu), 1 AWG (Al), Instantaneous Trip Fixed, Frame Size 150A/TED