KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 600A 600VAC

GENERAL ELECTRIC| Zoro #: G0618974| Mfr #: SGHA36AT0600

$5718.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.50"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618974 Mfr #: SGHA36AT0600
Width: 5.50"Phase: 3
Phase Connection: ABCMounting: Free Standing
Circuit Breaker Type: StandardAmps: 600
Terminal Connection: Bolt On Termination LugInstantaneous Trip: Adjustable
Max. Wire Size: 500 kcmil (Cu), 600 kcmil (Al)Number of Poles: 3
Item: Circuit BreakerMin. Wire Size: 2/0 AWG (Cu), 8 AWG (Al)
Series: SGLow Amp Trip Setting: 1830A
AC Voltage Rating: 600VACDC Voltage Rating: Not Rated
Trip Type: ElectronicHigh Amp Trip Setting: 6075A
Frame Size: 600A/SGFor Use With: GE Panelboads
Depth: 3.80"Height: 10.10"
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 600, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series SG, Trip Type Electronic, Terminal Connection Bolt On Termination Lug, Max. AIR Rating 35kA, Phase Connection ABC, Mounting Free Standing, Height 10.10 In., Width 5.50 In., Depth 3.80 In., Min. Wire Size 2/0 AWG (Cu), 8 AWG (Al), Max. Wire Size 500 kcmil (Cu), 600 kcmil (Al), Instantaneous Trip Adjustable

Reviews