3P Standard Circuit Breaker 600A 600VAC

GENERAL ELECTRIC |Zoro #: G1930031|Mfr #: SGPA36AT0600

$8,000.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930031 Mfr #: SGPA36AT0600
Instantaneous Trip: AdjustableTerminal Connection: Bolt On Termination Lug
Mounting: Free StandingStandards: UL Listed, CSA Certified
Phase: 3Circuit Breaker Type: Standard
Phase Connection: ABCNumber of Poles: 3
Trip Type: ElectronicDC Voltage Rating: Not Rated
AC Voltage Rating: 600VACItem: Circuit Breaker
Amps: 600Series: SG
Low Amp Trip Setting: 1830AHigh Amp Trip Setting: 6075A
Frame Size: 600A/SGMax. AIR Rating: 100kA
Width: 5.50"Height: 10.10"
Depth: 3.80"Max. Wire Size: 500 kcmil (Cu), 600 kcmil (Al)
Min. Wire Size: 2/0 AWG (Cu), 8 AWG (Al)Country of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 600, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series SG, Trip Type Electronic, Terminal Connection Bolt On Termination Lug, Max. AIR Rating 100kA, Phase Connection ABC, Mounting Free Standing, Height 10.10 In., Width 5.50 In., Depth 3.80 In., Min. Wire Size 2/0 AWG (Cu), 8 AWG (Al), Max. Wire Size 500 kcmil (Cu), 600 kcmil (Al), Instantaneous Trip Adjustable

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.