3P Standard Circuit Breaker 600A 600VAC

GENERAL ELECTRIC |Zoro #: G1974034|Mfr #: TKMA30600WL

$13,600.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1974034 Mfr #: TKMA30600WL
Series: TKMAInstantaneous Trip: Adjustable
Terminal Connection: Line/Load LugMax. Wire Size: 500 kcmil
Mounting: Bolt On PanelboardMax. AIR Rating: 22kA
Standards: UL ListedHeight: 15.50"
Phase: 3Circuit Breaker Type: Standard
Width: 8.30"Phase Connection: ABC
Number of Poles: 3Trip Type: Thermal Magnetic
DC Voltage Rating: 500VDCAC Voltage Rating: 600VAC
Item: Circuit BreakerDepth: 5.50"
Min. Wire Size: 3/0 AWGAmps: 600
Low Amp Trip Setting: 6000AHigh Amp Trip Setting: 1800A
Frame Size: 1200A/TKMACountry of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 600, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TKMA, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 22kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 15.50 In., Width 8.30 In., Depth 5.50 In., Min. Wire Size 3/0 AWG, Max. Wire Size 500 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 1800A, Low Amp Trip Setting 6000A

Product Reviews

Save 15% when you sign up for Z-mail.