BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Plug In Circuit Breaker 60A 120VAC

GENERAL ELECTRIC| Zoro #: G0891581| Mfr #: THQL1160

$9.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 60For Use With: Power Mark Gold Load Centers and AQ Lighting PanelsMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891581 Mfr #: THQL1160
Amps: 60For Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Max. AIR Rating: 10 kAAC Voltage Rating: 120VAC
Standards: UL listed, CSA certifiedMin. Wire Size: 8 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: THQLLength: 3.28"
Max. Wire Size: 3 AWGWidth: 1.00"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 2.38"Circuit Breaker Type: Standard
Country of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 60, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews