Ge
Molded Case Circuit Breaker, 60 A, 347/600V AC, 1 Pole, Free Standing Mounting Style, FBH Series
Mfr # FBH16TE060R
Zoro # G2077406
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FBH
- Number of Poles 1
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL21WY30
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2120HID
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THHQL Series THHQL2130
- GE Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32060
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THHQB Series THHQB1130
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1115AF2
- GE Ground Fault Plug-In Breaker, 20 A, 240V AC, 2 Pole, THQL Series THQL2120GFT
- GE Molded Case Circuit Breaker, 80 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEYF280
- GE Molded Case Circuit Breaker, 15 A, 277V AC, 1 Pole, Bolt On Panelboard Mounting Style, TEY Series TEYL1015B
- SQUARE D Molded Case Circuit Breaker, 60 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA36060
- SIEMENS Circuit Breaker, 15, 2 Pole ITED215
- Ge Circuit Breakers