BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Circuit Breaker 60A 347/600VAC

GENERAL ELECTRIC| Zoro #: G1287282| Mfr #: FBH26TE060R

$2124.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 6.50"Number of Poles: 2Standards: UL listed, CUL listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287282 Mfr #: FBH26TE060R
Height: 6.50"Number of Poles: 2
Standards: UL listed, CUL listedAmps: 60
DC Voltage Rating: Not RatedMax. Wire Size: 10 AWG
Depth: 3.80"AC Voltage Rating: 347/600VAC
Frame Size: 100A/FBPhase: 1
For Use With: GE PanelboadsItem: Circuit Breaker
Series: FBHWidth: 2.70"
Circuit Breaker Type: StandardInstantaneous Trip: Fixed
Terminal Connection: LugMax. AIR Rating: 100 kA
Mounting: Free StandingMin. Wire Size: 14 AWG
Trip Type: Thermal MagneticCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 60, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 100 kA, Mounting Free Standing, Height 6.50 In., Width 2.70 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews