3P Standard Plug In Circuit Breaker 60A 240VAC

GENERAL ELECTRIC| Zoro #: G0494383| Mfr #: THQL32060

$58.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: THQL
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0494383 Mfr #: THQL32060
Width: 3.00"Series: THQL
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: Standard
Amps: 60Terminal Connection: Lug
Max. Wire Size: 3 AWGNumber of Poles: 3
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.38"Standards: UL listed, CSA certified
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 60, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 3.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews