3P Standard Circuit Breaker 60A 600VAC

GENERAL ELECTRIC| Zoro #: G2021652| Mfr #: TED136060WL

$843.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 3
Series: TED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021652 Mfr #: TED136060WL
Width: 4.10"Phase: 3
Series: TEDAC Voltage Rating: 600VAC
Circuit Breaker Type: StandardDC Voltage Rating: 500VDC
Mounting: Bolt On PanelboardTrip Type: Thermal Magnetic
Amps: 60Terminal Connection: Line/Load Lug
Height: 6.30"Instantaneous Trip: Fixed
Max. Wire Size: 3 AWG (Cu), 1 AWG (Al)Number of Poles: 3
Item: Circuit BreakerFrame Size: 150A/TED
For Use With: GE PanelboadsDepth: 3.40"
Phase Connection: ABCStandards: UL listed, CSA certified
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 60, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 3 AWG (Cu), 1 AWG (Al), Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews