1P Standard Plug In Circuit Breaker 70A 120VAC

GENERAL ELECTRIC| Zoro #: G0709895| Mfr #: THQL1170

$20.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.38"
For Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0709895 Mfr #: THQL1170
Depth: 2.38"For Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Number of Poles: 1Width: 1.00"
DC Voltage Rating: Not RatedSeries: THQL
Max. Wire Size: 1/0 AWGAC Voltage Rating: 120VAC
Standards: UL listed, CSA certifiedAmps: 70
Length: 3.28"Terminal Connection: Lug
Min. Wire Size: 6 AWGCircuit Breaker Type: Standard
Item: Plug In Circuit BreakerCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 70, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Lug, Min. Wire Size 6 AWG, Max. Wire Size 1/0 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews