1P Standard Circuit Breaker 70A 277VAC

GENERAL ELECTRIC| Zoro #: G2308336| Mfr #: TED113070WL

$299.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Min. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Instantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308336 Mfr #: TED113070WL
Trip Type: Thermal MagneticMin. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Instantaneous Trip: FixedSeries: TED
Item: Circuit BreakerHeight: 6.30"
Terminal Connection: Line/Load LugWidth: 1.40"
Frame Size: 150A/TEDFor Use With: GE Panelboads
Max. AIR Rating: 14 kAStandards: UL listed, CSA certified
Max. Wire Size: 2/0 AWGMounting: Bolt On Panelboard
Circuit Breaker Type: StandardDepth: 3.40"
Amps: 70Number of Poles: 1
DC Voltage Rating: 125VDCPhase: 1
AC Voltage Rating: 277VACCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 70, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14 kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 1.40 In., Depth 3.40 In., Min. Wire Size 6 AWG (Cu), 4 AWG (Al), Max. Wire Size 2/0 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews