2P Standard Circuit Breaker 70A 347/600VAC

GENERAL ELECTRIC| Zoro #: G1782051| Mfr #: FBH26TE070R

$2710.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Min. Wire Size: 14 AWG
Instantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782051 Mfr #: FBH26TE070R
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG
Instantaneous Trip: FixedSeries: FBH
Item: Circuit BreakerHeight: 6.50"
Terminal Connection: LugWidth: 2.70"
Frame Size: 100A/FBFor Use With: GE Panelboads
Max. AIR Rating: 100 kAStandards: UL listed, CUL listed
Max. Wire Size: 10 AWGMounting: Free Standing
Circuit Breaker Type: StandardDepth: 3.80"
Amps: 70Number of Poles: 2
DC Voltage Rating: Not RatedPhase: 1
AC Voltage Rating: 347/600VACCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 70, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 100 kA, Mounting Free Standing, Height 6.50 In., Width 2.70 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews