KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 70A 480VAC

GENERAL ELECTRIC| Zoro #: G2204343| Mfr #: TED124070WL

$747.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.70"
Phase: 1
Series: TED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204343 Mfr #: TED124070WL
Width: 2.70"Phase: 1
Series: TEDAC Voltage Rating: 480VAC
Circuit Breaker Type: StandardDC Voltage Rating: 250VDC
Mounting: Bolt On PanelboardTrip Type: Thermal Magnetic
Amps: 70Terminal Connection: Line/Load Lug
Instantaneous Trip: FixedMax. Wire Size: 2/0 AWG
Number of Poles: 2Item: Circuit Breaker
Frame Size: 150A/TEDFor Use With: GE Panelboads
Depth: 3.40"Height: 6.30"
Standards: UL listed, CSA certifiedMin. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 70, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 18kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 6 AWG (Cu), 4 AWG (Al), Max. Wire Size 2/0 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews