DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

3P Standard Circuit Breaker 800A 600VAC

GENERAL ELECTRIC| Zoro #: G2036343| Mfr #: SKHA36AT0800

$6,300.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036343 Mfr #: SKHA36AT0800
Instantaneous Trip: AdjustableTerminal Connection: Bolt On Termination Lug
Mounting: Free StandingStandards: UL Listed, CSA Certified
Phase: 3Circuit Breaker Type: Standard
Phase Connection: ABCNumber of Poles: 3
Trip Type: ElectronicDC Voltage Rating: Not Rated
AC Voltage Rating: 600VACItem: Circuit Breaker
High Amp Trip Setting: 8750AFrame Size: 1200A/SK
Max. AIR Rating: 50kAWidth: 8.30"
Height: 15.50"Depth: 5.50"
Max. Wire Size: 500 kcmil (Al)Min. Wire Size: 3/0 AWG (Al)
Amps: 800Series: SK
Low Amp Trip Setting: 800ACountry of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 800, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series SK, Trip Type Electronic, Terminal Connection Bolt On Termination Lug, Max. AIR Rating 50kA, Phase Connection ABC, Mounting Free Standing, Height 15.50 In., Width 8.30 In., Depth 5.50 In., Min. Wire Size 3/0 AWG (Al), Max. Wire Size 500 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 8750A

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.