3P Standard Circuit Breaker 800A 600VAC

GENERAL ELECTRIC| Zoro #: G2159665| Mfr #: SKLA36AT0800

$8913.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8.30"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159665 Mfr #: SKLA36AT0800
Width: 8.30"Phase: 3
Phase Connection: ABCMounting: Free Standing
Amps: 800Terminal Connection: Bolt On Termination Lug
Instantaneous Trip: AdjustableMax. Wire Size: 500 kcmil (Al)
Number of Poles: 3Item: Circuit Breaker
Min. Wire Size: 3/0 AWG (Al)Series: SK
Low Amp Trip Setting: 800AAC Voltage Rating: 600VAC
DC Voltage Rating: Not RatedTrip Type: Electronic
High Amp Trip Setting: 8750AFrame Size: 1200A/SK
For Use With: GE PanelboadsDepth: 5.50"
Height: 15.50"Standards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 800, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series SK, Trip Type Electronic, Terminal Connection Bolt On Termination Lug, Max. AIR Rating 65kA, Phase Connection ABC, Mounting Free Standing, Height 15.50 In., Width 8.30 In., Depth 5.50 In., Min. Wire Size 3/0 AWG (Al), Max. Wire Size 500 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 8750A

Reviews