1P Standard Circuit Breaker 80A 277VAC

GENERAL ELECTRIC |Zoro #: G2023393|Mfr #: TED113080WL

$351.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2023393 Mfr #: TED113080WL
Series: TEDInstantaneous Trip: Fixed
Trip Type: Thermal MagneticHeight: 6.30"
Circuit Breaker Type: StandardTerminal Connection: Line/Load Lug
Item: Circuit BreakerMounting: Bolt On Panelboard
Standards: UL Listed, CSA CertifiedDepth: 3.40"
Frame Size: 150A/TEDMax. AIR Rating: 14kA
Width: 1.40"Phase: 1
Number of Poles: 1DC Voltage Rating: 125VDC
AC Voltage Rating: 277VACMax. Wire Size: 2/0 AWG
Min. Wire Size: 6 AWG (Cu), 4 AWG (Al)Amps: 80
Country of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 80, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 1.40 In., Depth 3.40 In., Min. Wire Size 6 AWG (Cu), 4 AWG (Al), Max. Wire Size 2/0 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Product Reviews

Save 15% when you sign up for Z-mail.