KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Plug In Circuit Breaker 80A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1104686| Mfr #: THQL2180

$46.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: THQL
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104686 Mfr #: THQL2180
Width: 2.00"Series: THQL
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: Standard
Amps: 80Terminal Connection: Lug
Max. Wire Size: 1/0 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.38"Standards: UL Listed , CSA Certified
Min. Wire Size: 6 AWGCountry of Origin (subject to change): United States

Description

Plug In Circuit Breaker, Amps 80, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Lug, Min. Wire Size 6 AWG, Max. Wire Size 1/0 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed , CSA Certified, Max. AIR Rating 10kA

Reviews