KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Plug In Circuit Breaker 80A 240VAC

GENERAL ELECTRIC| Zoro #: G0451123| Mfr #: THQL32080

$132.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: THQL
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451123 Mfr #: THQL32080
Width: 3.00"Series: THQL
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: Standard
Amps: 80Terminal Connection: Lug
Max. Wire Size: 1/0 AWGNumber of Poles: 3
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.38"Standards: UL listed, CSA certified
Min. Wire Size: 6 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 80, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Lug, Min. Wire Size 6 AWG, Max. Wire Size 1/0 AWG, Length 3.28 In., Width 3.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews