Ge
Molded Case Circuit Breaker, 80 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, FBH Series
Mfr # FBH36TE080R
Zoro # G0771136
Free Shipping & Returns
$3,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FBH
- Number of Poles 3
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- GE Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THHQB Series THHQB32060
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THHQB Series THHQB2120
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32015
- GE Breaker30A Sp Gf Slftest THQL1130GFTP
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1130HID
- GE Miniature Circuit Breaker, 90 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32090
- GE Molded Case Circuit Breaker, 30 A, 277V AC, 1 Pole, Bolt On Panelboard Mounting Style, TEY Series TEYF130
- GE Molded Case Circuit Breaker, 110 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEYH2110B
- GE Molded Case Circuit Breaker, 70 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEYH3070B
- EATON IEC Supplementary Protector, 6 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C6/2
- EATON Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, BR Series BRN120AF
- Ge Circuit Breakers