KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 80A 600VAC

GENERAL ELECTRIC| Zoro #: G1775636| Mfr #: TED136080WL

$673.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 3
Series: TED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775636 Mfr #: TED136080WL
Width: 4.10"Phase: 3
Series: TEDAC Voltage Rating: 600VAC
Circuit Breaker Type: StandardDC Voltage Rating: 500VDC
Mounting: Bolt On PanelboardTrip Type: Thermal Magnetic
Amps: 80Terminal Connection: Line/Load Lug
Height: 6.30"Instantaneous Trip: Fixed
Max. Wire Size: 2/0 AWGNumber of Poles: 3
Item: Circuit BreakerFrame Size: 150A/TED
For Use With: GE PanelboadsDepth: 3.40"
Phase Connection: ABCStandards: UL listed, CSA certified
Min. Wire Size: 6 AWG (Cu), 4 AWG (Al)Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 80, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 6 AWG (Cu), 4 AWG (Al), Max. Wire Size 2/0 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews