HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P Standard Circuit Breaker 90A 347/600VAC

GENERAL ELECTRIC| Zoro #: G0410575| Mfr #: FBN26TE090R

$1789.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Min. Wire Size: 14 AWG
Instantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410575 Mfr #: FBN26TE090R
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG
Instantaneous Trip: FixedSeries: FBN
Item: Circuit BreakerHeight: 6.50"
Terminal Connection: LugWidth: 2.70"
Frame Size: 100A/FBFor Use With: GE Panelboads
Max. AIR Rating: 65 kAStandards: UL listed, CUL listed
Max. Wire Size: 10 AWGMounting: Free Standing
Circuit Breaker Type: StandardDepth: 3.80"
Amps: 90Number of Poles: 2
DC Voltage Rating: Not RatedPhase: 1
AC Voltage Rating: 347/600VACCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 90, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBN, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65 kA, Mounting Free Standing, Height 6.50 In., Width 2.70 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews