SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Standard Plug In Circuit Breaker 90A 240VAC

GENERAL ELECTRIC| Zoro #: G1921534| Mfr #: THQL32090

$85.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 3Max. AIR Rating: 10 kAAC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921534 Mfr #: THQL32090
Number of Poles: 3Max. AIR Rating: 10 kA
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Width: 3.00"For Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Series: THQLDepth: 2.38"
Min. Wire Size: 6 AWGItem: Plug In Circuit Breaker
Terminal Connection: LugMax. Wire Size: 1/0 AWG
Standards: UL listed, CSA certifiedAmps: 90
Length: 3.28"Circuit Breaker Type: Standard
Country of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 90, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Lug, Min. Wire Size 6 AWG, Max. Wire Size 1/0 AWG, Length 3.28 In., Width 3.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews