3P Standard Circuit Breaker 90A 600VAC

GENERAL ELECTRIC| Zoro #: G2220723| Mfr #: TED136090WL

$987.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 150A/TEDInstantaneous Trip: FixedNumber of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220723 Mfr #: TED136090WL
Frame Size: 150A/TEDInstantaneous Trip: Fixed
Number of Poles: 3Trip Type: Thermal Magnetic
Height: 6.30"Phase Connection: ABC
DC Voltage Rating: 500VDCMax. Wire Size: 2/0 AWG
Amps: 90Max. AIR Rating: 14 kA
Width: 4.10"Terminal Connection: Line/Load Lug
Standards: UL listed, CSA certifiedFor Use With: GE Panelboads
Item: Circuit BreakerAC Voltage Rating: 600VAC
Series: TEDCircuit Breaker Type: Standard
Depth: 3.40"Mounting: Bolt On Panelboard
Phase: 3Min. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 90, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14 kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 6 AWG (Cu), 4 AWG (Al), Max. Wire Size 2/0 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews