KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Breaker Enclosure, Flush, NEMA 1

GENERAL ELECTRIC| Zoro #: G2163813| Mfr #: TK4V1200F

$2183.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 21.94"
Color: Gray
NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163813 Mfr #: TK4V1200F
Width: 21.94"Color: Gray
NEMA Rating: 1Length: 48.13"
Amps: 1200Item: Circuit Breaker Enclosure
Finish: PaintedFor Use With: GE SK, TKMA, THKMA Circuit Breakers
Depth: 8.69"Mounting Style: Flush
Material: steelCountry of Origin (subject to change): Mexico

Description

Circuit Breaker Enclosure, Mounting Style Flush, NEMA Rating 1, 1200 Amps, Gray, Painted Finish, Material Steel, Length 48.13 In., Width 21.94 In., Depth 8.69 In., For Use With GE SK, TKMA, THKMA Circuit Breakers

Reviews