KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Breaker Enclosure, Indoor, NEMA 1

GENERAL ELECTRIC| Zoro #: G1432374| Mfr #: SG600S

$1616.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 17.13"
Color: Gray
NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432374 Mfr #: SG600S
Width: 17.13"Color: Gray
NEMA Rating: 1Length: 42.75"
Amps: 600Item: Circuit Breaker Enclosure
Finish: PaintedFor Use With: GE SG Circuit Breakers
Depth: 8.38"Mounting Style: Surface
Material: steelCountry of Origin (subject to change): Mexico

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 1, 600 Amps, Gray, Painted Finish, Material Steel, Length 42.75 In., Width 17.13 In., Depth 8.38 In., For Use With GE SG Circuit Breakers

Reviews