BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Circuit Breaker Enclosure, Surface, 3R

GENERAL ELECTRIC| Zoro #: G0475246| Mfr #: SG600R

$2001.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 7.69"Amps: 600Finish: Painted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475246 Mfr #: SG600R
Depth: 7.69"Amps: 600
Finish: PaintedItem: Circuit Breaker Enclosure
Mounting Style: SurfaceNEMA Rating: 3R
Length: 43.00"Color: Gray
Width: 18.06"For Use With: GE SG Circuit Breakers
Material: SteelCountry of Origin (subject to change): Multiple

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 600 Amps, Gray, Painted Finish, Material Steel, Length 43.00 In., Width 18.06 In., Depth 7.69 In., For Use With GE SG Circuit Breakers

Reviews