DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Circuit Breaker Enclosure, Surface, 3R

GENERAL ELECTRIC| Zoro #: G1929925| Mfr #: TJ400R

$1405.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 27.31"
Color: Gray
Mounting Style: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929925 Mfr #: TJ400R
Length: 27.31"Color: Gray
Mounting Style: SurfaceWidth: 15.69"
Material: SteelFor Use With: GE TJD, TJJ, TJK, THJK Circuit Breakers
Finish: PaintedDepth: 8.00"
Amps: 400Item: Circuit Breaker Enclosure
NEMA Rating: 3RCountry of Origin (subject to change): Mexico

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 400 Amps, Gray, Painted Finish, Material Steel, Length 27.31 In., Width 15.69 In., Depth 8.00 In., For Use With GE TJD, TJJ, TJK, THJK Circuit Breakers

Reviews