DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Circuit Breaker Enclosure, Surface, NEMA 1

GENERAL ELECTRIC| Zoro #: G2068823| Mfr #: TK4V1200S

$1,375.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068823 Mfr #: TK4V1200S
Finish: PaintedItem: Circuit Breaker Enclosure
NEMA Rating: 1Material: Steel
Color: GrayMounting Style: Surface
Width: 21.94"Length: 48.13"
Depth: 8.69"Amps: 1200
Country of Origin (subject to change): Mexico

Product Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 1, 1200 Amps, Gray, Painted Finish, Material Steel, Length 48.13 In., Width 21.94 In., Depth 8.69 In., For Use With GE SK, TKMA, THKMA Circuit Breakers

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.