SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Contact Block, 1NC, 22mm

GENERAL ELECTRIC| Zoro #: G1824243| Mfr #: P9B01FN

$7.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackContact Rating: 10A @ 600VACItem: Contact Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824243 Mfr #: P9B01FN
Color: BlackContact Rating: 10A @ 600VAC
Item: Contact BlockAction: Momentary
Terminal Connection: Quick-ConnectContact Form: 1NC
Size: 22mmFor Use With: GE C-2000 Push Buttons
Application: OperatorStandards: UL, CSA
Country of Origin (subject to change): Poland

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 600VAC, For Use With GE C-2000 Push Buttons, Action Momentary, 22mm, Application Operator, Color Black, Terminal Connection Quick-Connect, Standards UL, CSA

Reviews