KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Contact Block, 1NO, 22mm

GENERAL ELECTRIC| Zoro #: G2330754| Mfr #: P9B10FN

$8.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Contact Block
Size: 22mm
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330754 Mfr #: P9B10FN
Item: Contact BlockSize: 22mm
Color: BlackApplication: Operator
Action: MomentaryFor Use With: GE C-2000 Push Buttons
Contact Form: 1NOContact Rating: 10A @ 600VAC
Terminal Connection: Quick-ConnectStandards: UL, CSA
Country of Origin (subject to change): Poland

Description

Contact Block, Contact Form 1NO, Contact Rating 10A @ 600VAC, For Use With GE C-2000 Push Buttons, Action Momentary, 22mm, Application Operator, Color Black, Terminal Connection Quick-Connect, Standards UL, CSA

Reviews