This item is Discontinued.

Ge General Electric GEHWB30T10074 8 in. Electric Range Surface Element; Black GEHWB30T10074

General Electric GEHWB30T10074 8 in. Electric Range Surface Element; Black (Discontinued)

  • Mfr # GEHWB30T10074
  • Zoro # G304012966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEHWB30T10074
Zoro #
G304012966
UPC #
840383105660
Country of Origin
China

Description

Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories available at budget friendly prices. They come with complete compatibility and reliability to cater your requirements.

Features
  • Used to heat up sections of the stove
  • Part is housed on the top of the appliance
  • Five Turns
  • Solid tabs
Specifications
  • Color: Black
  • Material: Metal
  • Medallion Diameter: 1-1/2"
  • Size: 8"
  • Weight: 0.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.