Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Enclosr, Nonmtlc, 13.31InHx11.31InWx5.6InD

GENERAL ELECTRIC| Zoro #: G1925271| Mfr #: VJ1210HW

$110.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Fiberglass Reinforced Polyester
Usable Opening Depth: 5.23"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925271 Mfr #: VJ1210HW
Item: EnclosureMaterial: Fiberglass Reinforced Polyester
Usable Opening Depth: 5.23"Interior Panel: 2HRL1, 2HPZ8 or 2HRL2
Mounting: WallStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Gasket: PolyurethaneEnclosure Cover Features: Opaque, Stainless Steel Hinge, Latched
IP Rating: 65Height: 13.31"
Depth: 5.60"Basic Material: Nonmetallic
Width: 11.31"Enclosure Cover Type: Hinged
NEMA Rating: 3, 3R, 4, 4X, 12, 13Finish: Smooth
Series: VJColor: Light Gray
Country of Origin (subject to change): United States

Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 12.00 In, Width 10.00 In, Depth 4.84 In, Finish Gray, Opaque/S.S. Hinged Cover Type, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2661757, G2172335 or G2888067, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Reviews