DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosr, Nonmtlc, 13.31InHx11.31InWx5.6InD

GENERAL ELECTRIC| Zoro #: G1584703| Mfr #: CVJ1210HW

$191.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Nonmetallic
Enclosure Cover Type: Hinged
Interior Panel: 2HRL1, 2HPZ8 or 2HRL2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584703 Mfr #: CVJ1210HW
Basic Material: NonmetallicEnclosure Cover Type: Hinged
Interior Panel: 2HRL1, 2HPZ8 or 2HRL2Mounting: Wall
Depth: 5.60"IP Rating: 65
Series: VJUsable Opening Depth: 5.23"
Material: Fiberglass Reinforced PolyesterEnclosure Cover Features: Clear, Stainless Steel Hinge, Latch
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantColor: Light Gray
Width: 11.31"NEMA Rating: 3, 3R, 4, 4X, 12, 13
Finish: SmoothHeight: 13.31"
Item: EnclosureGasket: Polyurethane
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3, 3R, 4, 4X, 12, 13, Material of Enclosure Fiberglass Reinforced Polyester, 11 In., Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Quick Release Latch, Finish Smooth, Color Light Gray, Depth 5.60 In., Enclosure Cover Features Clear, Stainless Steel Hinge, Latch, Polyurethane Gasket, Height 13.31 In., Interior Panel 2HRL1, 2HPZ8 or 2HRL2, IP Rating 65, Wall Mounting, Series VJ

Reviews