KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Nonmtlc, 13.31InHx11.31InWx5.6InD

GENERAL ELECTRIC| Zoro #: G1552747| Mfr #: CVJ1210HWLL2

$201.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.31"
Series: VJ
Color: Light Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552747 Mfr #: CVJ1210HWLL2
Width: 11.31"Series: VJ
Color: Light GrayIP Rating: 65
Mounting: WallNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL1, 2HPZ8 or 2HRL2Basic Material: Nonmetallic
Gasket: PolyurethaneUsable Opening Depth: 5.23"
Item: EnclosureFinish: Smooth
Depth: 5.60"Enclosure Cover Type: Hinged
Height: 13.31"Enclosure Cover Features: Clear, Stainless Steel Hinge, Twist Latch
Material: Fiberglass Reinforced PolyesterStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Country of Origin (subject to change): United States

Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 12.00 In, Width 10.00 In, Depth 4.84 In, Finish Gray, Clear/S.S. Hinged Cover Type, Latch Type Twist Latch, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2661757, G2172335 or G2888067, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Reviews