Enclosr, Nonmtlc, 13.31InHx11.31InWx5.6InD

GENERAL ELECTRIC| Zoro #: G1828897| Mfr #: CVJ1210HWPL2

$204.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828897 Mfr #: CVJ1210HWPL2
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: Clear, Stainless Steel Hinge, LatchStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Enclosure Cover Type: HingedUsable Opening Depth: 5.23"
Width: 11.31"IP Rating: 65
Height: 13.31"Depth: 5.60"
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL1, 2HPZ8 or 2HRL2Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 12.00 In, Width 10.00 In, Depth 4.84 In, Finish Gray, Clear/S.S. Hinged Cover Type, Latch Type Padlockable, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2661757, G2172335 or G2888067, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.