Enclosr, Nonmtlc, 13.31InHx11.31InWx5.6InD

GENERAL ELECTRIC| Zoro #: G0752586| Mfr #: GE-GCS-1210BOXB

$200.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0752586 Mfr #: GE-GCS-1210BOXB
Basic Material: NonmetallicFinish: Smooth
Item: EnclosureKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Standards: IEC 439-1, IEC 529, EN 60439-1Material: Fiberglass Reinforced Polyester
Enclosure Cover Features: OpaqueEnclosure Cover Type: Hinged
IP Rating: 65Gasket: Polyurethane
Series: VJNEMA Rating: 3, 3R, 3S, 4, 4X, 12
Width: 11.31"Height: 13.31"
Depth: 5.60"Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 13.31 In., Width 11.31 In., Depth 5.60 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 3, 3R, 3S, 4, 4X, 12, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features Opaque, IP Rating 65, Color Light Gray, Polyurethane Gasket, Series VJ, Wall Mounting, Standards IEC 439-1, IEC 529, EN 60439-1

Product Reviews

Save 15%. Sign up for Z-mail.