Enclosr, Nonmtlc, 13.31InHx11.31InWx5.6InD

GENERAL ELECTRIC| Zoro #: G0407355| Mfr #: VJ1210HWLL2

$137.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: VJ
NEMA Rating: 3, 3R, 4, 4X, 12, 13
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407355 Mfr #: VJ1210HWLL2
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
IP Rating: 65Width: 11.31"
Depth: 5.60"Mounting: Wall
Gasket: PolyurethaneStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Height: 13.31"Interior Panel: 2HRL1, 2HPZ8 or 2HRL2
Item: EnclosureColor: Light Gray
Enclosure Cover Features: Opaque, Twist LatchFinish: Smooth
Basic Material: NonmetallicEnclosure Cover Type: Hinged
Usable Opening Depth: 5.23"Material: Fiberglass Reinforced Polyester
Country of Origin (subject to change): United States

Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 12.00 In, Width 10.00 In, Depth 4.84 In, Finish Gray, Opaque/S.S. Hinged Cover Type, Latch Type Twist Latch, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2661757, G2172335 or G2888067, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Reviews