PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Enclosr, Nonmtlc, 13.31InHx11.31InWx5.6InD

GENERAL ELECTRIC| Zoro #: G2453202| Mfr #: VJ1210HWPL2

$121.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2453202 Mfr #: VJ1210HWPL2
Basic Material: NonmetallicFinish: Smooth
Item: EnclosureMounting: Wall
Material: Fiberglass Reinforced PolyesterGasket: Polyurethane
Color: Light GrayEnclosure Cover Features: Opaque, Stainless Steel Hinge, Latched
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantEnclosure Cover Type: Hinged
Usable Opening Depth: 5.23"IP Rating: 65
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL1, 2HPZ8 or 2HRL2Width: 11.31"
Height: 13.31"Depth: 5.60"
Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 12.00 In, Width 10.00 In, Depth 4.84 In, Finish Gray, Opaque/S.S. Hinged Cover Type, Latch Type Padlockable, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2661757, G2172335 or G2888067, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews