Enclosr, Nonmtlc, 13.31InHx11.31InWx5.6InD

GENERAL ELECTRIC| Zoro #: G1855235| Mfr #: VJ1210NHWLL2

$147.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855235 Mfr #: VJ1210NHWLL2
Basic Material: NonmetallicSeries: VJ
Enclosure Cover Type: HingedFinish: Smooth
NEMA Rating: 3, 3R, 4, 4X, 12, 13Gasket: Polyurethane
Item: EnclosureMaterial: Fiberglass Reinforced Polyester
Knockouts / No Knockouts: No KnockoutsColor: Light Gray
Mounting: WallIP Rating: 65
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantEnclosure Cover Features: Opaque, Twist Latch
Usable Opening Depth: 5.23"Interior Panel: 2HRL1, 2HPZ8 or 2HRL2
Width: 11.31"Height: 13.31"
Depth: 5.60"Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 13.31 In., Width 11.31 In., Depth 5.60 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features Opaque, Twist Latch, IP Rating 65, Color Light Gray, Polyurethane Gasket, Series VJ, Wall Mounting, Usable Opening Depth 5.23 In., Interior Panel 2HRL1, 2HPZ8 or G2888067, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.