KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Nonmtllc, 5.03InHx3.06InWx3.02InD

GENERAL ELECTRIC| Zoro #: G1781306| Mfr #: VM533

$33.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.06"
Series: VM
Includes: Nonmetallic Cover Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781306 Mfr #: VM533
Width: 3.06"Series: VM
Includes: Nonmetallic Cover ScrewsColor: Light Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3, 3R, 4, 4X, 12, 13Basic Material: Nonmetallic
Gasket: SiliconeUsable Opening Depth: 2.78"
Item: EnclosureFinish: Smooth
Depth: 3.02"Enclosure Cover Type: Screw On
Height: 5.03"Enclosure Cover Features: Opaque
Material: Valox Crystalline ThermoplasticpolyesterStandards: CE Approved, RoHS Compliant
Country of Origin (subject to change): United States

Description

Enclosure, Nonmetallic, Height 5.03 In., Width 3.06 In., Depth 3.02 In., Material Valox Crystalline Thermoplasticpolyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Screw On Enclosure Cover Type, Enclosure Cover Features Opaque, IP Rating 66, Color Light Gray, Silicone Gasket, Series VM, Wall Mounting, Usable Opening Depth 2.78 In., Includes Nonmetallic Cover Screws, Standards CE Approved, RoHS Compliant

Reviews