Enclosr, Nonmtllc, 5.03InHx3.06InWx3.02InD

GENERAL ELECTRIC| Zoro #: G2424143| Mfr #: VM533CT

$31.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424143 Mfr #: VM533CT
Basic Material: NonmetallicFinish: Smooth
Item: EnclosureKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Material: Valox Crystalline ThermoplasticpolyesterEnclosure Cover Features: Clear
Width: 3.06"Includes: Nonmetallic Cover Screws
Height: 5.03"Enclosure Cover Type: Screw On
Depth: 3.02"Usable Opening Depth: 2.78"
IP Rating: 66Gasket: Silicone
Series: VMNEMA Rating: 3, 3R, 4, 4X, 12, 13
Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 5.03 In., Width 3.06 In., Depth 3.02 In., Material Valox Crystalline Thermoplasticpolyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Screw On Enclosure Cover Type, Enclosure Cover Features Clear, IP Rating 66, Color Light Gray, Silicone Gasket, Series VM, Wall Mounting, Usable Opening Depth 2.78 In., Includes Nonmetallic Cover Screws

Product Reviews

Save 15%. Sign up for Z-mail.