Enclosr, Nonmtllc, 7.31InHx7.31InWx4.92InD

GENERAL ELECTRIC| Zoro #: G1396351| Mfr #: CVJ606HW

$121.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1396351 Mfr #: CVJ606HW
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: Clear, Stainless Steel Hinge, Twist LatchStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
NEMA Rating: 3, 3R, 4, 4X, 12, 13Interior Panel: 2HRL9, 2HRA3 or 2HRN1
Width: 7.31"Height: 7.31"
Depth: 4.92"Enclosure Cover Type: Hinged
Usable Opening Depth: 4.64"IP Rating: 65
Series: VJCountry of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 6.00 In, Width 6.00 In, Depth 4.21 In, Finish Gray, Clear/S.S. Hinged Cover Type, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0353893, G2983303 or **2HRN1**, Color Gray, Standards IEC 439-1, IEC 529 Rated IP66-11, EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.