Enclosr, Nonmtllc, 7.31InHx7.31InWx4.92InD

GENERAL ELECTRIC| Zoro #: G1889772| Mfr #: CVJ606HWLL1

$58.47 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Light Gray
Depth: 4.92"
Finish: Smooth
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1889772 Mfr #: CVJ606HWLL1
Gasket: PolyurethaneColor: Light Gray
Mounting: WallFinish: Smooth
Material: Fiberglass Reinforced PolyesterItem: Enclosure
Basic Material: NonmetallicEnclosure Cover Features: Clear, Stainless Steel Hinge, Latch
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantWidth: 7.31"
Height: 7.31"Depth: 4.92"
Enclosure Cover Type: HingedUsable Opening Depth: 4.64"
IP Rating: 65Series: VJ
NEMA Rating: 3, 3R, 4, 4X, 12, 13Interior Panel: 2HRL9, 2HRA3 or 2HRN1
Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 6.00 In, Width 6.00 In, Depth 4.21 In, Finish Gray, Clear/S.S. Hinged Cover Type, Latch Type Twist Latch, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0353893, G2983303 or **2HRN1**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews