Enclosr, Nonmtllc, 7.31InHx7.31InWx4.92InD

GENERAL ELECTRIC| Zoro #: G0494575| Mfr #: VJ606HWPL1

$82.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494575 Mfr #: VJ606HWPL1
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: Opaque, Stainless Steel Hinge, LatchedStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL9, 2HRA3 or 2HRN1Width: 7.31"
Height: 7.31"Depth: 4.92"
Enclosure Cover Type: HingedUsable Opening Depth: 4.64"
IP Rating: 65Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 6.00 In, Width 6.00 In, Depth 4.21 In, Finish Gray, Opaque/S.S. Hinged Cover Type, Latch Type Padlockable, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0353893, G2983303 or **2HRN1**, Color Gray, Standards IEC 439-1, IEC 529 Rated IP66-11, EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.